DESCRIPTION

  • 27" wire leads with 14" plastic sleeve
  • 3 round terminals
  • Can replace Whirlpool® 3949247
  • Sleeve can be trimmed to length
  • Washing machine lid switch

Supco 3-Terminal Washer Lid Switch Assembly

SES247

Length:

14 in

SPECIFICATIONS

Brand Model Compatibility
Whirlpool 3949247
Color Finish
Grey
Color Finish Category
Greys
Depth
4 in
Height
1 in
Length
14 in
Material
Plastic
UL Listed
No

Starting at
$9.65
EACH
  • QUANTITY