• Cart

DESCRIPTION

  • 120 VAC coil
  • 3 pole 30 Amp contactor
  • Interchangeable mounting with many competitive contactors
  • Silver cadmium oxide contacts
  • Space saving dimensions allow for smaller panels and more wiring room
  • Temperature range: -40° F to 150° F (-40° C to 65° C)
  • Terminations: #10-32 screw

Supco 30A 120V 3-Pole Contactor

SDP301203

AMP:

30

SPECIFICATIONS

AMP
30
CSA Certified
Yes
Depth
3-3/4 in
Height
2-1/4 in
Phase
Single Phase
Type
3 Pole
UL Listed
Yes
Volts
120V
Width
3 in

  • QUANTITY

0 item(s) added to Cart Checkout Now