DESCRIPTION

  • Can replace GE® WR9X483, WR9X10111, WR9X10101, WR9X10075, and WR9X10041
  • Domestic refrigerators and freezers
  • Energy saving plastic construction
  • Exact OEM features and specifications
  • Individually boxed
  • Ten hour and 30 minute timer

Supco 30M Defrost Timer

SSC954

Volts:

SPECIFICATIONS

AMP
10
Brand Model Compatibility
GE WR9X502
CSA Certified
No
Color Finish
Black
Color Finish Category
Blacks
Depth
1-1/2 in
Height
2-3/4 in
Horsepower
1/3 hp
Length
2-1/4 in
Material
Metal, Plastic
NSF Certified
No
Type
Defrost Timer
UL Listed
Yes
Volts
120V
Width
2-1/4 in

Starting at
$13.51
EACH
  • QUANTITY