30V Mechanical Wall Thermostat

Part #S43005A  |  Item #7531187  |  Manufacturer Part #43005A

Volts:

30V

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [1.2, 0.15]

Application: HVAC/R Systems

Auto Switching Heat Cool : No

Brand Model Compatibility: Universal

Color Finish: White

Color Finish Category: Whites

FM Approved: No

IAPMO Listed: No

Indoor Outdoor: Indoor

Material: [Metal, Plastic]

Maximum Temperature: 90

NSF Certified: No

Origin: Global

Phase: Single Phase

Power Source: Electric

SCAQMD Compliant: No

Temperature Range: 50 to 90 Deg F

Touch Screen: No

Type: Thermostat

UL Listed: No

Volts: 30V