37-15/16 in. Door Gasket

You last purchased this on
 
Supco

37-15/16 in. Door Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

37-15/16 in. Door Gasket

  • Fast #
  • Part #SSGE485
  • Item #4416399
  • Manufacturer Part #SGE485
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Can replace GE® WR24X10231 and WR24X10049
  • Replacement freezer door gasket
  • Requires Certification

Specifications

Application:
Range
Brand Model Compatibility:
GE: WR24X0231, WR24X10049, WR24X519
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Length:
26-1/8 in
Material:
Plastic
Material Type:
Vinyl
NSF Certified:
No
Origin:
Global
Phase:
Single Phase
Type:
Gasket
UL Listed:
No
Width:
37-15/16 in