DESCRIPTION

  • Fits many brands of ranges, cooktops, and stoves
  • Y-Frame structure to support the element

Supco 3T6 1250W Surface Element

SSU201

Diameter:

SPECIFICATIONS

Brand Model Compatibility
Universal
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Depth
2-1/2 in
Diameter
6 in
GSA Approved
No
Height
1/4 in
Material
Alloy
NSF Certified
No
Number Of Pieces
1 Piece
Type
Surface Element
UL Listed
Yes
Volts
240/280V
Watts
1250

Starting at
$7.79
EACH
  • QUANTITY