Range Ignitor for SGR407, SGR409, SGR410, SGR411, SGR412
Range Ignitor for SGR407, SGR409, SGR410, SGR411, SGR412
Frequently Purchased Together
Product Details
- Replaces SGR407, SGR409, SGR410, SGR411 and SGR412
- Longer life and greater strength, with the longest MTBF (mean time between failure) in the industry
- Direct replacement for Maytag® 12400035
- High temperature MGT wire leads
- Will not overdrive the gas valve like some universal replacements
- High temperature stainless steel shield
- Used with 3.2 to 3.5 Amp rated gas safety valves
- Meets or exceeds OEM specifications
- Ceramic and shield 4 1/2" long
- High temperature ceramic wire nuts to wire into original harness
Specifications
- Application:
- Range
- Brand Model Compatibility:
- SGR407, SGR409, SGR410, SGR411, SGR412
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- GSA Approved:
- No
- Height:
- 1-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 4-1/2 in
- Material:
- Porcelain
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Range Igniter
- UL Listed:
- Yes
- Volts:
- 120V