DESCRIPTION

  • Replacement fresh food door gasket

Supco 445 Door Gasket

SSCS112

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Whirlpool Refrigerators
CSA Certified
No
Color Finish
White
Color Finish Category
Whites
Length
27-1/16 in
Material
Plastic
NSF Certified
No
Type
Refrigerator Parts
Width
39-7/8 in

Starting at
$47.9
EACH
  • QUANTITY