48 in. 75W 115V Drain Heater
48 in. 75W 115V Drain Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cannot be cut, spliced, extended, or altered in any way
- Aluminum construction
Specifications
- Application:
- HVAC/R Systems
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Indoor Outdoor:
- Indoor
- Length:
- 48 in
- Material:
- Aluminum
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 75 W