DESCRIPTION

  • 40 VA rating
  • 50/60 Hz class 2
  • Enclosed frame - plate, foot or knock-out mount
  • Primary 120/208/240 VAC
  • Secondary 2.5/8/12/16/24 VAC

Supco 48VA Trans

ST45

Volts:

120/208/240V

SPECIFICATIONS

Height
2-1/2 in
Length
4-1/2 in
UL Listed
Yes
VA Rating
48
Volts
120/208/240V

Starting at
$24.65
EACH
  • QUANTITY