48VA Trans
48VA Trans
Frequently Purchased Together
Product Details
- 50/60 Hz class 2
- Primary 120/208/240 VAC
- Enclosed frame - plate, foot or knock-out mount
- 40 VA rating
- Secondary 2.5/8/12/16/24 VAC
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 4-1/2 in
- Material:
- Metal, Plastic
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Transformer
- Type:
- ST45
- UL Listed:
- Yes
- VA Rating:
- 48 VA
- Volts:
- 120/208/240V