DESCRIPTION

  • 25° blade pitch for higher volume air flow
  • 5 blades clockwise rotation
  • 6 5/8" diameter sizes with 7/32" flatted shaft
  • Celcon plastic construction
  • Light weight design reduces bearing wear and vibration
  • Vent hood fan blade

Supco 6-1/2 in. Fan Blade

SFB650

Material:

SPECIFICATIONS

Brand Model Compatibility
Universal
Depth
1/2 in
Diameter
6-1/2 in
Material
Plastic
Width
6-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.27
EACH
  • QUANTITY