Mars 33364 Switch 24/240V 1 in. HVAC Fan Control
Mars 33364 Switch 24/240V 1 in. HVAC Fan Control
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pressure range: 0 to 650 psi
- Burst pressure: 5000 psi
- Low pressure SPST open on pressure fall
- Excellent set point repeatability/stability
- Temperatures ranges: ambient - 20° F to 176° F (-30° C to 80° C) fluid - 60° F to 250° F (-50° C to 120° C)
- Snap acting stainless steel hermetically sealed sensor
- Life at rated load: 100,000 cycles
- Rated voltage: 50/60 Hz, 24V/120V/240V
- SAE, 1/4" female flare fitting with valve core depressor
Documents
Specifications
- AMP:
- 10
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Mars 33364 Switch
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1 in
- Indoor Outdoor:
- Indoor
- Length:
- 18 in
- Material:
- Steel
- Maximum Temperature:
- 80
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 650 psi
- Product Type:
- Pressure Switch
- Temperature Range:
- -31 to 248 Deg F
- UL Listed:
- Yes
- Volts:
- 24/240V