DESCRIPTION

  • Designed to replace the existing modular icemaker or install as an add-on
  • Replaces hundreds of different modular icemakers on tens of thousands of refrigerators
  • This kit covers more brands and models than any other icemaker on the market today
  • Used in all major brands

Supco 9 in. Ice Maker Repair Kit

SRIM2000

Depth:

5 in

SPECIFICATIONS

Brand Model Compatibility
Universal
CSA Certified
No
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Fitting Size 1
3/4 in
Height
9 in
Length
11-1/4 in
Material
Metal, Plastic
NSF Certified
No
Size
3/4 in
UL Listed
No
Volts
120V
Width
9 in

Starting at
$122.13
EACH
  • QUANTITY

DOCUMENTS