DESCRIPTION

  • Designed with 36 SMD, non-replaceable LEDs
  • Modes: low (18 LEDs), high (36 LEDs) and off
  • Rechargeable lithium-ion battery
  • Charging status LED
  • Includes 12V car adapter and wall adapter
  • Magnetic handles for easy mounting
  • Rotating hooks on each handle, 180°
  • Battery lasts up to 4 hours at full power
  • Drawstring carry bag for portability

Supco 900 Lumen Portable Workshop Light

SPWSL900

Manufacturer Part #: PWSL900

Lumens:

900

SPECIFICATIONS

Application
HVAC/R Systems
Battery Type
Lithium-ion
Brand Model Compatibility
Universal
Bulb Type
LED
Indoor Outdoor
Indoor
Lumens
900
Origin
Global
Phase
Single Phase
Power Source
Battery
Type
Flashlight
UL Listed
No
Volts
12V

Print

DOCUMENTS