DESCRIPTION

  • Brass and copper saddle valve
  • Completely self tapping
  • Steel pin with core penetrates line and is locked into valve body in one operation

Supco Access Fitting

SSF55

Valve Size:

SPECIFICATIONS

Color Finish
Brass, Copper
End Connection 1
OD
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Material
Brass, Copper
Valve Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY