Adjustable Line Tap Valve for Supco/Sealed R410A Refrigerant Models
This product has been replaced by
Manufacturer Part #6101
Adjustable Line Tap Valve for Supco/Sealed R410A Refrigerant Models
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Depressor valve action
- Can be mounted in any position
- Adjustable line tap valve
- Use on 1/4", 5/16", and 3/8" lines
- Can be used with all refrigerants, including R410A
- Maximum operating pressure 800 PSI
- Throw away depressor pin simplifies line piercing
- Retracting needle ensures no restriction
- Includes hex wrench and adapter sleeves
- Safe for permanent installation
Specifications
- Brand Model Compatibility:
- Supco/Sealed R410A Refrigerant Models
- Color Finish Name:
- Silver
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Type:
- SSA2