DESCRIPTION

  • Broad input voltage range
  • Compact size Electronic Potential Relay Technology
  • Fixed or adjustable delay ranges
  • Terminal or wire connections available
  • Varying models work with or without anticipator circuit

Supco Adjustable Time Delay On Make 6 - 480 Sec

STD69

MORE SIZES AVAILABLE

  • PRICE

    AMP

     
  • 1

    STD69 

    $10.5
    $8.98
    Call for Pricing Call us for price $10.5 $8.98
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

AMP
1
Brand Model Compatibility
Diversitech AC-800-ADM1, ICM ICM102, Mars 32391
CSA Certified
No
Color Finish
Black
Depth
3/4 in
Height
3/4 in
Length
2 in
Phase
Single Phase
Temperature Range
0 to 160 Deg F
Time Delay
Yes
Time Delay Range
8
Type
Time Delay
UL Listed
Yes
Volts
19/250V
Width
2 in