DESCRIPTION

  • Broad input voltage range
  • Compact size Electronic Potential Relay Technology
  • Fixed or adjustable delay ranges
  • Terminal or wire connections available
  • Varying models work with or without anticipator circuit

Supco Adjustable Time Delay

STD73

MORE SIZES AVAILABLE

  • PRICE

    AMP

     
  • 1

    STD73 

    $10.83
    $9.26
    Call for Pricing Call us for price $10.83 $9.26
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

AMP
1
Brand Model Compatibility
Diversitech ASC-500-ADB1, A-1 EAC426, ICM ICM203, Mars 32392
CSA Certified
No
Color Finish
Black
Depth
3/4 in
Height
3/4 in
Length
2 in
Phase
Single Phase
Temperature Range
0 to 160 Deg F
Time Delay
Yes
Time Delay Range
5
Type
Time Delay
UL Listed
Yes
Volts
19/250V
Width
2 in