DESCRIPTION

  • Can replace GE® WB44K10005
  • Genuine GE® factory part
  • Male spade terminals

Supco Bake and Broil Element Replacement Part

SCH44K10005

Length:

SPECIFICATIONS

Brand Model Compatibility
GE, Hotpoint and Kenmore Ranges
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Depth
2-1/4 in
Diameter
17-1/4 in
GSA Approved
No
Height
15-1/2 in
Length
17-1/4 in
Material
Alloy
NSF Certified
No
Number Of Pieces
1 Piece
Type
Bake Element
UL Listed
Yes
Volts
240V
Watts
2585
Width
15-1/2 in

Starting at
$19.77
EACH
  • QUANTITY