DESCRIPTION

  • Can replace GE® WB44X5082 and WB44X5099
  • Closed hinged-style bake element with screw in terminals

Supco Bake and Broil Element Replacement Part

SCH44X5082

Length:

14-1/2 in

SPECIFICATIONS

Brand Model Compatibility
GE WR44X5082
CSA Certified
No
Color Finish
Black
Color Finish Category
Blacks
Depth
1-1/2 in
Diameter
18-1/4 in
GSA Approved
No
Height
18 in
Length
14-1/2 in
Material
Alloy
NSF Certified
No
Number Of Pieces
1 Piece
Type
Bake Element
UL Listed
Yes
Volts
208/250V
Watts
2700
Width
18 in

Starting at
$14.93
EACH
  • QUANTITY