DESCRIPTION

  • Can replace GE® WB44M0001
  • Genuine GE® factory part
  • Male spade terminals

Supco Bake Element Replacement

SCH44K5012

Length:

14-3/4 in

SPECIFICATIONS

Brand Model Compatibility
GE, Hotpoint, RCA, Sears and Kenmore Ranges
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Depth
4 in
Diameter
14-3/4 in
GSA Approved
No
Height
17 in
Length
14-3/4 in
Material
Alloy
NSF Certified
No
Number Of Pieces
1 Piece
Type
Bake Element
UL Listed
Yes
Volts
208/240V
Watts
2850
Width
17 in

Starting at
$18.06
EACH
  • QUANTITY