DESCRIPTION

  • Can replace Whirlpool® RP775
  • Whirlpool® oven bake element

Supco Bake Element Replaces

SCH775

Length:

SPECIFICATIONS

Brand Model Compatibility
Chambers 1312853
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Depth
3-3/4 in
Diameter
15 in
GSA Approved
No
Height
19-1/4 in
Length
15 in
Material
Alloy
NSF Certified
No
Number Of Pieces
1 Piece
Type
Bake Element
UL Listed
Yes
Volts
208/240V
Watts
2400
Width
19-1/4 in

Starting at
$15.79
EACH
  • QUANTITY