DESCRIPTION

  • Direct replacement c-frame motor kit for Nutone® bath fans
  • Kit includes single speed motor, 3 3/4" x 2" blower wheel and mounting bracket
  • Motor includes 6" wire leads with molded plug

Supco Blower Fan Assembly

SSM14040A

RPM:

2400

SPECIFICATIONS

AMP
0.9
Brand Model Compatibility
Nutone K5895, K5894
Color Finish
Silver
Depth
3 in
Height
2-1/2 in
Length
3 in
Material
Steel
RPM
2400
UL Listed
Yes
Volts
120V

Starting at
$29.93
EACH
  • QUANTITY