24V Single Pole Single Throw Time Delay

You last purchased this on
 
Supco

CAMSTAT® 24V Single Pole Single Throw Time Delay

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

CAMSTAT® 24V Single Pole Single Throw Time Delay

  • Fast #
  • Part #SS1061A4575C
  • Item #4877989
  • Manufacturer Part #S1061A4575C
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Controls high current blowers, relays and contactors
  • Delay on/off timing
  • Direct replacement for OEM applications
  • UL® approved
  • SPST
  • Input: 0.12 amp at 24 VAC
  • Requires Certification

Specifications

AMP:
0.12
Application:
HVAC/R Systems
Brand Model Compatibility:
Universal
CSA Certified:
No
Collection:
CAMSTAT®
Color Finish Category:
Blacks
Color Finish Name:
Black
Indoor Outdoor:
Indoor
Length:
2 in
Material:
Bi-metal
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Time Delay
Time Delay:
Yes
Time Delay Range:
55 min
UL Listed:
No
Volts:
24V