DESCRIPTION

  • Copper driers are high quality, high capacity original equipment components for use on domestic and commercial refrigerators, freezers, and air conditioners
  • Copper shells and end tubes
  • Easy break off grooved ends
  • For use with all refrigerants
  • Hermetically sealed
  • XH-9 100% beaded molecular sieve

Supco Copper Drier

SSUD111

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
ODF
Fitting Size 1
1/4 in
Inlet Outlet
1/4 in inlet/ 1/4 in outlet
Length
10-1/2 in
Material
Copper
Size
1/4 in