DESCRIPTION

  • All Brass Construction
  • Designed for removing and replacing a "schrader" type core without losing the charge
  • Not compatible with R-410A

Supco Copper Revival Removal Tool

SSF3900

Material:

Brass

SPECIFICATIONS

Brand Model Compatibility
Universal
Color Finish
Brass
Material
Brass
NSF Certified
No

Starting at
$59.14
EACH
  • QUANTITY