DESCRIPTION

  • Can replace GE® WR32X10398, WR32X1122, WR32X1107 and WR32X1094
  • New design is stronger than the old style shelf

Supco Crisper Tray

SCS10398

Width:

24-3/8 in

SPECIFICATIONS

Brand Model Compatibility
GE WR32X1122, WR32X1107, WR32X1094, WR32X10398
CSA Certified
No
Color Finish
White
Color Finish Category
Whites
Depth
18-3/4 in
Height
19 in
Length
23 in
Material
Plastic
NSF Certified
No
Type
Refrigerator Parts
Width
24-3/8 in

Starting at
$42.85
EACH
  • QUANTITY