DESCRIPTION
- GE® dual element defrost heater
- This part works with the following brands: GE®, Hotpoint® and Kenmore®
Supco Defrost Heater
SSH325
Length:
9-1/2 inSPECIFICATIONS
- Brand Model Compatibility
- GE WR51X10101
- CSA Certified
- No
- Color Finish
- Silver
- Color Finish Category
- Silver Tones
- Depth
- 3 in
- Height
- 3 in
- Length
- 9-1/2 in
- Material
- Glass
- NSF Certified
- No
- Type
- Defrost Heater
- Volts
- 120V
- Watts
- 575
- Width
- 9 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday