DESCRIPTION

  • Includes alligator clips
  • LED display
  • Leads clip to capacitor terminals
  • Operates on 3 AAA batteries (not included)
  • Range: 0.01 to 10,000 MFD
  • Size: 2-5/8” x 1-3/8” x 4-1/4”
  • Soft carrying case included
  • Test clip storage within case

Supco Digital Cap Tester

SMFD10

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Height
4-1/4 in
MFD Rating
.01 - 10,000 MFD
Material
Plastic
Power Source
Battery
Size
2-5/8 in x 1-3/8 in x 4-1/4 in
Temperature Range
32 to 120 Deg F
Type
Capacitor Tester

Starting at
$128.23
EACH
  • QUANTITY

DOCUMENTS