DESCRIPTION

  • Accuracy: ± 2°F or ± 1°C
  • Display updates every second
  • Includes °F/°C switch
  • Large LCD display
  • Pocket clip
  • Protective sheath
  • Stem length: 4-23/32”

Supco Digital Pocket Thermometer with 12 cm Stem

SST10

Maximum Temperature:

392

SPECIFICATIONS

Color Finish
Blue
Length
4-23/32 in
Material
Plastic
Maximum Temperature
392
Temperature Range
-50 to 392 Deg F

Starting at
$22.77
EACH
  • QUANTITY

DOCUMENTS