DESCRIPTION

  • Accuracy: ± 2°F or ± 1°C
  • Data hold
  • Display updates every second
  • Includes °F/°C switch
  • Pocket clip
  • Protective sheath
  • Stem length: 4-1/2"
  • Waterproof

Supco Digital Pocket Thermometer with 2-1/2 in. Stem

SST09

Maximum Temperature:

392

SPECIFICATIONS

Color Finish
Charcoal Grey
Length
4-1/2 in
Material
Plastic
Maximum Temperature
392
Temperature Range
-40 to 392 Deg F

Starting at
$25.63
EACH
  • QUANTITY

DOCUMENTS