DESCRIPTION

  • Auto shut-off 8 hours after alarm activation, and when alarm is disabled
  • Backlit, LCD digital display of 7 international units including microns, Pascal and PSI
  • Built-in hanging apparatus for maneuverability
  • One half second response time
  • Programmable, audible and visual alarm for high and low vacuum indicates when a threshold is reached
  • Ultra fine resolution for accurate pressure measurement during system evacuation and high-precision laboratory tests

Supco Digital Vacuum Gauge

SVG64

Maximum Pressure:

500 psi

SPECIFICATIONS

Color Finish
Grey
End Connection 1
Male Flare
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
5-1/2 in
Material
Plastic
Maximum Pressure
500 psi
Maximum Temperature
150
NSF Certified
No
Temperature Range
0 to 150 Deg F

Starting at
$299.25
EACH
  • QUANTITY