DESCRIPTION

  • Direct replacement for GE® WB3X5699

Supco Direct Repair Range Knob Set

SRK699

Number Of Pieces:

3 Piece

SPECIFICATIONS

Brand Model Compatibility
GE Range Knob Set WB3X5699
CSA Certified
No
Color Finish
Black
Color Finish Category
Blacks
Depth
1/4 in
GSA Approved
No
Height
1 in
Length
1/2 in
Material
Plastic
NSF Certified
No
Number Of Pieces
3 Piece
Type
Range Knob
UL Listed
No

Starting at
$7.57
EACH
  • QUANTITY