DESCRIPTION

  • Capacitor premounted
  • Mounting hardware included with the pump assembly
  • Replaces GE® WD26X10013, WD26X10011, WD26X1007, WD26X10003, WD26X77, and many more
  • Used since 1970

Supco Dishwasher Pump Assembly

SDW10013

Brand Model Compatibility:

GE WD26X10013 Dishwasher

SPECIFICATIONS

Brand Model Compatibility
GE WD26X10013 Dishwasher
Color Finish
White
Color Finish Category
Whites
IAPMO Listed
No
Length
8-1/2 in
Material
Plastic
NSF Certified
No

Starting at
$136.95
EACH
  • QUANTITY