Dishwasher Rack Roller for Supco GE, Hotpoint, Kenmore and RCA
Dishwasher Rack Roller for Supco GE, Hotpoint, Kenmore and RCA
Frequently Purchased Together
Product Details
- Can replace WD12X10074
- Designed to meet or exceed OEM specifications
- Lower rack wheel used on many GE®, Hotpoint®, Kenmore®, and other brands
Specifications
- Application:
- Dishwashers
- Brand Model Compatibility:
- GE: WD12X10074, WD12X10267
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 1 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Type:
- Roller
- UL Listed:
- No