DESCRIPTION

  • Can replace WD12X10304, WD30X0097, WD30X0093, WD12X344, and WD12X0344
  • Designed to meet or exceed OEM specifications
  • Prevents dishwasher rack from sliding all the way out

Supco Dishwasher Rack Sliding End Cap

SDW10304

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
GE WD30X0097, WD30X0093, WD12X344, WD12X0344, WD12X10304
Color Finish
White
Color Finish Category
Whites
IAPMO Listed
No
Length
2-1/2 in
Material
Plastic
NSF Certified
No

Starting at
$9.35
EACH
  • QUANTITY