DESCRIPTION

  • Can replace WD12X271, WD12X426,WD12X0271 and WD12X440
  • Designed to meet or exceed OEM specifications
  • Includes clip-on axle
  • Used on many GE® brands

Supco Dishwasher Roller Rack

SDW271

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
GE WD12X426, WD12X0271, WD12X440, WD12X271
Color Finish
White
Color Finish Category
Whites
IAPMO Listed
No
Length
1-3/4 in
Material
Plastic
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.82
EACH
  • QUANTITY