DESCRIPTION

  • Dryer door catch
  • Metal strike/plastic catch
  • Used on many brands

Supco Door Catch Metal Strike Package

SDE902M

Material:

Metal

SPECIFICATIONS

Brand Model Compatibility
Whirlpool 279570
Color Finish
Silver
Color Finish Category
Silver Tones
Depth
3/4 in
Height
1/2 in
Length
3/4 in
Material
Metal, Plastic
Type
Dryer Door Strike

Starting at
$2.8
EACH
  • QUANTITY