DESCRIPTION

  • Replacement fresh food door gasket

Supco Door Gasket in White

SSWC26

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Electrolux Refrigerators
CSA Certified
No
Color Finish
White
Color Finish Category
Whites
Length
27-3/4 in
Material
Plastic
NSF Certified
No
Type
Refrigerator Parts
Width
44 in

Starting at
Call for Pricing
  • QUANTITY