DESCRIPTION

  • Can replace GE® WR24X10231 and WR24X10049
  • Replacement freezer door gasket

Supco Door Gasket

SSGE485

Length:

26-1/8 in

SPECIFICATIONS

Brand Model Compatibility
GE Refrigerators
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
26-1/8 in
Material
Plastic
Material Type
Vinyl
NSF Certified
No
Type
Refrigerator Parts
UL Listed
No
Width
37-15/16 in

Starting at
$36.96
EACH
  • QUANTITY