DESCRIPTION

  • Control circuit: 24V
  • Five second delay between all subsequent stages, unless they function together
  • UL® and CSA® approved

Supco Double Pull Single Throw Sequencer

SQ103

Volts:

SPECIFICATIONS

AMP
30
Brand Model Compatibility
Goodman BT1256504, ICP HQ1056789, HN67QC005, Klixon 6000AONI-87, 6000EO-102, Mars 33244, 33844, White Rodgers 24A34-3, Zettler ZC24A34-3
CSA Certified
Yes
Color Finish
Black
Depth
2 in
Height
3 in
Length
2 in
Time Delay
Yes
Time Delay Range
0.08
Type
DPST
UL Listed
Yes
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY