DESCRIPTION
- Fits snugly on stairs and corners
- Liquid and tear resistant
- PVC dots reduce slips and falls
- Slip resistant, 5' x 8' safety drop cloth
- Washable canvas
Supco Drop Cloth
SCGCX8
Width:
5 ftSPECIFICATIONS
- Application
- Commercial, Residential
- Color Finish
- Tan
- Length
- 8 ft
- Material
- Canvas
- Width
- 5 ft
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday