DESCRIPTION

  • 2 roller set to replace both dryer drum rollers
  • Can replace Whirlpool® 349241T, 349241, and 8536974
  • Dryer drum roller set

Supco Drum Roller Set

SDE702T

Brand Model Compatibility:

GE WE3X89, WE3X82

SPECIFICATIONS

Brand Model Compatibility
GE WE3X89, WE3X82, Whirlpool 340352, 337089, 661562, 349241T
Color Finish
Black
Color Finish Category
Blacks
Depth
2-1/2 in
Height
3 in
Length
3 in
Material
Plastic, Rubber
Type
Dryer Drum Roller

Starting at
$11.8
EACH
  • QUANTITY