1 - 5 hp 170-277V Round 2-Wire EPR Type

You last purchased this on
 
Supco

E Series 1 - 5 hp 170-277V Round 2-Wire EPR Type

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

E Series 1 - 5 hp 170-277V Round 2-Wire EPR Type

  • Fast #
  • Part #SSPP8E
  • Item #2240860
  • Manufacturer Part #SPP8E
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Electronic potential relay technology
  • Safety backup electronic timing circuit to protect the compressor
  • SPP "E series" EPR 2-wire hard start
  • Easy 2-wire installation
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
Brand Model Compatibility:
Mars® 32708, ICM® ICM803, Diversitech® DST-10
Capacitor Type:
Hard Start
Collection:
E Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Horsepower:
1 - 5 hp
Indoor Outdoor:
Indoor
MFD Rating -:
227 mfd
Material:
Plastic
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Product Type:
Hard Start
Shape:
Round
UL Listed:
Yes
Volts:
170/270V