DESCRIPTION

  • Can replace GE® WR60X10141
  • Circulates air over freezer coils
  • Designed to meet or exceed OEM specifications

Supco Evaporative Fan Motor

SSM10141

Width:

3 in

SPECIFICATIONS

Brand Model Compatibility
GE WR60X10141
CSA Certified
No
Color Finish
Beige
Color Finish Category
Neutrals
Depth
3 in
Height
3 in
Length
4-1/4 in
Material
Metal, Plastic
NSF Certified
No
Type
Refrigerator Parts
Volts
115V
Watts
3
Width
3 in

Starting at
$72.9
EACH
  • QUANTITY