DESCRIPTION

  • 4 pull fingers
  • 5/8" steel center shaft
  • Alignment tool included
  • Fine thread version provides additional torque and pulling power
  • Has flats for wrench
  • Sturdy, heavy duty steel

Supco Fan Blade Puller

SFBP100

Material:

Steel

SPECIFICATIONS

Brand Model Compatibility
Universal
Color Finish
Grey
Height
2-1/2 in
Length
5-1/2 in
Material
Steel
NSF Certified
No

Starting at
$44.18
EACH
  • QUANTITY