Sampling Tube in Black
Sampling Tube in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sampling tube for ducts 3' to 4'
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Indoor Outdoor:
- Indoor
- Material:
- Metal, Plastic
- Product Type:
- Sampling Tube
- Smart Home Enabled:
- No
- UL Listed:
- No