DESCRIPTION

  • Direct replacement for OEM applications
  • UL® and CSA® approved

Supco Gas Furnace Limit Programmable Thermostat

SSHL503

Height:

2-3/4 in

SPECIFICATIONS

AMP
10
Auto Switching Heat Cool
No
Brand Model Compatibility
Bryant P331-2205, HH12ZA193A, HH12ZA190, HH12ZA189
CSA Certified
Yes
Color Finish
Copper
Depth
3-1/10 in
Height
2-3/4 in
Maximum Temperature
190
Programmability
Programmable
Temperature Range
150 to 190 Deg F
Type
Gas Furnace
UL Listed
Yes
Volts
120/240V
Width
1-22/25 in

Starting at
$32.07
EACH
  • QUANTITY