DESCRIPTION

  • Direct replacement for OEM applications
  • UL® and CSA® approved

Supco Gas Furnace Limit Thermostat

SSHL501

Height:

2-3/4 in

SPECIFICATIONS

AMP
10
Auto Switching Heat Cool
No
Brand Model Compatibility
Bryant P331-2203, HH12ZA176A, HH12ZA174A
CSA Certified
Yes
Color Finish
Copper
Depth
3-1/10 in
Height
2-3/4 in
Maximum Temperature
170
Programmability
Programmable
Temperature Range
130 to 170 Deg F
Type
Gas Furnace
UL Listed
Yes
Volts
120/240V
Width
1-22/25 in

Starting at
$32.07
EACH
  • QUANTITY